- Male Branch Tee w/ 1/8" Male Pipe x 1/8" Female Pipe
| Material | Steel |
| Male Pipe Size | 1/8 in |
| Fitting Description | Male Branch Tee |
| M1 | 0.66 in |
| No. of Ends | 3 |
| End Size | 1/8 NPT(f), 1/8 NPT(m) |
| End Types | NPT - All Ends |
| Female Pipe Size | 1/8 in |
| Across Wrench Flats | 5/8 in |
| SAE Reference No. | 140425 |
| M | 0.78 in |
| Fitting Type | Tee, Branch |
| Weight | 0.16 LB |

