- Male Run Tee w/ 2" Male Pipe x 2" Female Pipe
| M1 | 2.39 in |
| M | 3 in |
| End Size | 2 NPT(f), 2 NPT(m) |
| SAE Reference No. | 140424 |
| Across Wrench Flats | 2 7/8 in |
| Fitting Type | Tee, Street |
| Male Pipe Size | 2 in |
| No. of Ends | 3 |
| Material | Steel |
| Female Pipe Size | 2 in |
| End Types | NPT - All Ends |
| Fitting Description | Male Run Tee |
| Weight | 5.375 LB |

