- Male Run Tee w/ 1 1/4" Male Pipe x 1 1/4" Female Pipe
| Across Wrench Flats | 2 in |
| M | 2.38 in |
| Fitting Description | Male Run Tee |
| End Size | 1 1/4 NPT(f), 1 1/4 NPT(m) |
| SAE Reference No. | 140424 |
| Male Pipe Size | 1 1/4 in |
| No. of Ends | 3 |
| Fitting Type | Tee, Street |
| M1 | 1.7 in |
| Material | Steel |
| End Types | NPT - All Ends |
| Female Pipe Size | 1 1/4 in |
| Weight | 2.0 LB |

