- Male Run Tee w/ 1/8" Male Pipe x 1/4" Female Pipe
| No. of Ends | 3 |
| Across Wrench Flats | 3/4 in |
| Female Pipe Size | 1/4 in |
| End Size | 1/8 NPT(m), 1/4 NPT(f) |
| SAE Reference No. | 140424 |
| End Types | NPT - All Ends |
| Fitting Description | Male Run Tee |
| M1 | 0.88 in |
| Fitting Type | Tee, Street |
| Material | Steel |
| Male Pipe Size | 1/8 in |
| M | 0.9 in |
| Weight | 0.16 LB |

