- Female Branch Tee w/ 1/4" Male Pipe x 1/4" Female Pipe
| M | 1.11 in |
| End Types | NPT - All Ends |
| Female Pipe Size | 1/4 in |
| Male Pipe Size | 1/4 in |
| M1 | 0.89 in |
| Material | Steel |
| SAE Reference No. | 140427 |
| No. of Ends | 3 |
| Across Wrench Flats | 3/4 in |
| Fitting Type | Tee |
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| Fitting Description | Female Branch Tee |
| Weight | 0.18 LB |

