- Male Tee w/ 3/4" Male Pipe
| Fitting Description | Male Tee |
| End Size | 3/4 NPT(m) |
| Across Wrench Flats | 1 1/8 in |
| Fitting Type | Tee |
| SAE Reference No. | 140437 |
| No. of Ends | 3 |
| M | 1.59 in |
| Male Pipe Size A1 | 3/4 in |
| Material | Steel |
| End Types | NPT - All Ends |
| Male Pipe Size | 3/4 in |
| Weight | 0.568 LB |

