- Male Tee w/ 3/8" Male Pipe
| Across Wrench Flats | 13/16 in |
| Fitting Description | Male Tee |
| M | 1.22 in |
| Material | Steel |
| No. of Ends | 3 |
| End Types | NPT - All Ends |
| Fitting Type | Tee |
| Pipe Size | 0.375 in |
| End Size | 3/8 NPT(m) |
| Male Pipe Size A1 | 3/8 in |
| SAE Reference No. | 140437 |
| Weight | 0.237 LB |

