- Male Tee w/ 1/8" Male Pipe
| Material | Steel |
| M | 0.78 in |
| Across Wrench Flats | 1/2 in |
| SAE Reference No. | 140437 |
| End Types | NPT - All Ends |
| End Size | 1/8 NPT(m) |
| Male Pipe Size A1 | 1/8 in |
| No. of Ends | 3 |
| Male Pipe Size | 1/8 in |
| Fitting Type | Tee |
| Fitting Description | Male Tee |
| Weight | 0.068 LB |

