- 45° Elbow w/ 1/2" Female Pipe x 1/2" Female Pipe
- Stainless Steel
| No. of Ends | 2 |
| M | 0.92 in |
| End Types | NPT - All Ends |
| Fitting Type | Elbow, 45° |
| Material | Stainless Steel |
| Female Pipe Size | 1/2 in |
| Fitting Description | 45° Elbow |
| End Size | 1/2 NPT(f) |
| Female Pipe Size A1 | 1/2 in |
| SAE Reference No. | 140338 |
| Across Wrench Flats | 1 1/16 in |
| Weight | 0.342 LB |

