- 90° Elbow w/ 2" Female Pipe x 2" Female Pipe
| Female Pipe Size A1 | 2 in |
| End Types | NPT - All Ends |
| M1 | 2.39 in |
| Female Pipe Size | 2 in |
| No. of Ends | 2 |
| Material | Steel |
| SAE Reference No. | 140238 |
| Across Wrench Flats | 2 7/8 in |
| Fitting Type | Elbow, 90° Street |
| M | 2.39 in |
| End Size | 2 NPT(f) |
| Fitting Description | 90° Elbow |
| Weight | 4.333 LB |

