- 45° Street Elbow w/ 1 1/2" Male Pipe x 1 1/2" Female Pipe
| Material | Steel |
| SAE Reference No. | 140339 |
| End Size | 1 1/2 NPT(f), 1 1/2 NPT(m) |
| Hex Size | 2 3/8 in |
| Male Pipe Size | 1 1/2 in |
| No. of Ends | 2 |
| M | 2.06 in |
| C Hex | 2 3/8 in |
| M1 | 1.69 in |
| Fitting Type | Elbow, 45° |
| Fitting Description | 45° Street Elbow |
| End Types | NPT - All Ends |
| Female Pipe Size | 1 1/2 in |
| Weight | 2.35 LB |

