- 90° Street Elbow w/ 2" Male Pipe x 2" Female Pipe
| End Types | NPT - All Ends |
| Male Pipe Size | 2 in |
| M1 | 2.39 in |
| Material | Steel |
| Fitting Description | 90° Street Elbow |
| M | 3 in |
| End Size | 2 NPT(f), 2 NPT(m) |
| Fitting Type | Elbow, 90° Street |
| Female Pipe Size | 2 in |
| No. of Ends | 2 |
| Across Wrench Flats | 2 7/8 in |
| SAE Reference No. | 140239 |
| Weight | 5.4 LB |

