Skip to content Skip to navigation menu
Pipe

5502-20-24

Pipe
Item #101756898
  • 90° Street Elbow w/ 1 1/4" Male Pipe x 1 1/2" Female Pipe
Pipe
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90° Street Elbow w/ 1 1/4" Male Pipe x 1 1/2" Female Pipe
Fitting Description 90° Street Elbow
SAE Reference No. 140239
End Size 1 1/4 NPT(m), 1 1/2 NPT(f)
Across Wrench Flats 2 3/8 in
M 2.5 in
End Types NPT - All Ends
M1 2 in
Female Pipe Size 1 1/2 in
No. of Ends 2
Fitting Type Elbow, 90° Street
Material Steel
Male Pipe Size 1 1/4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison