- 45° Male Elbow w/ 1" Male Pipe x 1" Male Pipe
| Material | Steel |
| End Types | NPT - All Ends |
| M1 | 1.56 in |
| Male Pipe Size A1 | 1 in |
| End Size | 1 NPT(m) |
| SAE Reference No. | N/A |
| M | 1.56 in |
| No. of Ends | 2 |
| Male Pipe Size | 1 in |
| C Hex | 1 3/8 in |
| Hex Size | 1 3/8 in |
| Fitting Type | Elbow, 45° |
| Fitting Description | 45° Male Elbow |
| Weight | 0.618 LB |

