- 90° Male Elbow w/ 2" Male Pipe x 2" Male Pipe
| Fitting Description | 90° Male Elbow |
| Fitting Type | Elbow, 90° |
| M1 | 3 in |
| Male Pipe Size | 2 in |
| M | 3 in |
| SAE Reference No. | 140237 |
| End Types | NPT - All Ends |
| Material | Steel |
| End Size | 2 NPT(m) |
| Male Pipe Size A1 | 2 in |
| No. of Ends | 2 |
| Across Wrench Flats | 2 5/8 in |
| Weight | 3.781 LB |

