- 90° Male Elbow w/ 1" Male Pipe x 3/4" Male Pipe
| Male Pipe Size A1 | 3/4 in |
| No. of Ends | 2 |
| M | 1.97 in |
| M1 | 1.78 in |
| SAE Reference No. | 140237 |
| Male Pipe Size | 1 in |
| Across Wrench Flats | 1 3/8 in |
| Fitting Type | Elbow, 90° |
| Fitting Description | 90° Male Elbow |
| Material | Steel |
| End Types | NPT - All Ends |
| End Size | 3/4 NPT(m), 1 NPT(m) |
| Weight | 0.803 LB |

