- Adapter w/ 2" Female Pipe to 2" Male Pipe
- Stainless Steel
| Female Pipe Size | 2 in |
| End Types | NPT - All Ends |
| SAE Reference No. | 140139 |
| No. of Ends | 2 |
| End Size | 2 NPT(f), 2 NPT(m) |
| Overall Length | 2.625 in |
| Fitting Type | Straight |
| Material | Stainless Steel |
| Male Pipe Size | 2 in |
| Fitting Description | Adapter |
| C Hex | 2 7/8 in |
| Weight | 2.0 LB |

