- Hex Nipple w/ 1" Male Pipe to 3/8" Male Pipe
- Stainless Steel
| Fitting Type | Straight |
| Male Pipe Size | 1 in |
| Fitting Description | Hex Nipple |
| End Size | 3/8 NPT(m), 1 NPT(m) |
| C Hex | 1 3/8 in |
| SAE Reference No. | 140137 |
| Overall Length | 1.97 in |
| Material | Stainless Steel |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| Male Pipe Size A1 | 3/8 in |
| Weight | 0.49 LB |

