- Male Pipe to Butt Weld Connector
- 1 1/4" Male Pipe to 1 1/4" Pipe
- Stainless Steel
| Overall Length | 1.94 in |
| End Types | NPT & Weld-On |
| Fitting Type | Straight |
| Pipe I.D. | 1 1/4 in |
| End Size | 1 1/4 NPT(m), 1 1/4 Weld-On(f) |
| Male Pipe Size | 1 1/4 in |
| Material | Stainless Steel |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Fitting Description | Male Pipe to Butt Weld Connector |
| C Hex | 1 3/4 in |
| Pipe Size | 1.25 in |
| Weight | 0.506 LB |

