- 45° Hose Barb to Male O-Ring Boss Adapter for 3/4" Hose to 3/4" Male O-Ring Boss
| M | 1.734 in |
| Across Wrench Flats | 1 1/8 in |
| C Hex | 1 1/4 in |
| SAE Reference No. | N/A |
| Hex Size | 1 1/4 in |
| Fitting Angle | 45° |
| Port Size | 3/4 |
| Material | Steel |
| End Types | O-Ring Boss & Hose Barb |
| Fitting Description | 45° Hose Barb to Male O-Ring Boss Adapter |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| End Size | 3/4 O-Ring Boss(m) |
| Hose Size | 0.75 in |
| Length | 1.703 in |
| Weight | 0.44 LB |

