- 45° Hose Barb to Male O-Ring Boss Adapter for 1/2" Hose to 1/2" Male O-Ring Boss
| Across Wrench Flats | 13/16 in |
| End Types | O-Ring Boss & Hose Barb |
| Length | 1 5/8 in |
| M | 1.296 in |
| Material | Steel |
| Fitting Angle | 45° |
| C Hex | 7/8 in |
| Hex Size | 7/8 in |
| Fitting Description | 45° Hose Barb to Male O-Ring Boss Adapter |
| End Size | 1/2 O-Ring Boss(m) |
| Hose Size | 0.5 in |
| Port Size | 1/2 |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| SAE Reference No. | N/A |
| Weight | 0.198 LB |

