- 45° Hose Barb to Male O-Ring Boss Adapter for 1/4" Hose to 1/4" Male O-Ring Boss
| End Size | 1/4 O-Ring Boss(m) |
| End Types | O-Ring Boss & Hose Barb |
| Port Size | 1/4 |
| Fitting Description | 45° Hose Barb to Male O-Ring Boss Adapter |
| M | 1.046 in |
| SAE Reference No. | N/A |
| Material | Steel |
| Length | 1.562 in |
| No. of Ends | 2 |
| Hose Size | 0.25 in |
| Hex Size | 9/16 in |
| Fitting Angle | 45° |
| Fitting Type | Elbow |
| Across Wrench Flats | 1/2 in |
| C Hex | 9/16 in |
| Weight | 0.07 LB |

