- 90° Hose Barb to Male O-Ring Boss Adapter for 3/4" Hose to 1" Male O-Ring Boss
| Across Wrench Flats | 1 3/8 in |
| End Size | 1 O-Ring Boss(m) |
| M | 2.04 in |
| No. of Ends | 2 |
| Material | Steel |
| Length | 2.190 in |
| Hose Size | 0.75 in |
| End Types | O-Ring Boss & Hose Barb |
| Port Size | 1 |
| Fitting Type | Elbow |
| Fitting Description | 90° Hose Barb to Male O-Ring Boss Adapter |
| SAE Reference No. | N/A |
| Fitting Angle | 90° |
| Weight | 0.9 LB |

