- 90° Hose Barb to Male O-Ring Boss Adapter for 3/4" Hose to 3/4" Male O-Ring Boss
| Fitting Angle | 90° |
| Length | 2.062 in |
| Fitting Type | Elbow |
| M | 1.937 in |
| End Size | 3/4 O-Ring Boss(m) |
| End Types | O-Ring Boss & Hose Barb |
| Material | Steel |
| Across Wrench Flats | 1 1/8 in |
| No. of Ends | 2 |
| Fitting Description | 90° Hose Barb to Male O-Ring Boss Adapter |
| Hose Size | 0.75 in |
| Port Size | 3/4 |
| SAE Reference No. | N/A |
| Weight | 0.573 LB |

