- 90° Hose Barb to Male O-Ring Boss Adapter for 5/8" Hose to 5/8" Male O-Ring Boss
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| End Types | O-Ring Boss & Hose Barb |
| Fitting Description | 90° Hose Barb to Male O-Ring Boss Adapter |
| Length | 1.968 in |
| Fitting Angle | 90° |
| End Size | 5/8 O-Ring Boss(m) |
| Fitting Type | Elbow |
| Across Wrench Flats | 15/16 in |
| Hose Size | 0.625 in |
| Material | Steel |
| Port Size | 5/8 |
| M | 1.703 in |
| Weight | 0.36 LB |

