- 90° Hose Barb to Male O-Ring Boss Adapter for 3/8" Hose to 3/8" Male O-Ring Boss
| M | 1.25 in |
| Port Size | 3/8 |
| End Size | 3/8 O-Ring Boss(m) |
| No. of Ends | 2 |
| End Types | O-Ring Boss & Hose Barb |
| Hose Size | 0.375 in |
| Fitting Angle | 90° |
| Fitting Description | 90° Hose Barb to Male O-Ring Boss Adapter |
| Fitting Type | Elbow |
| SAE Reference No. | N/A |
| Length | 1.812 in |
| Across Wrench Flats | 5/8 in |
| Material | Steel |
| Weight | 0.12 LB |

