- 90° Hose Barb to Male O-Ring Boss Adapter for 1/4" Hose to 1/4" Male O-Ring Boss
| Fitting Description | 90° Hose Barb to Male O-Ring Boss Adapter |
| Across Wrench Flats | 1/2 in |
| Length | 1 3/4 in |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| Hose Size | 0.25 in |
| Material | Steel |
| End Types | O-Ring Boss & Hose Barb |
| Fitting Angle | 90° |
| Port Size | 1/4 |
| M | 1.031 in |
| SAE Reference No. | N/A |
| End Size | 1/4 O-Ring Boss(m) |
| Weight | 0.071 LB |

