- Hose Barb to Male Pipe Tee for 1/2" Hose to 1/2" Male Pipe
| End Types | NPT & Hose Barb |
| Hose Size | 0.5 in |
| Pipe Size | 0.5 in |
| No. of Ends | 3 |
| End Size | 3/8 NPT(m), 1/2 Hose Barb |
| Fitting Description | Hose Barb to Male Pipe Tee |
| N | 1.22 in |
| SAE Reference No. | N/A |
| Across Wrench Flats | 13/16 in |
| Material | Steel |
| Fitting Type | Tee |
| Weight | 0.0 LB |

