- Hose Barb Tee for 1/4" Hose
| No. of Ends | 3 |
| Material | Steel |
| End Types | Hose Barb |
| M | 1.75 in |
| End Size | 1/4 Hose Barb |
| Fitting Angle | 90° |
| SAE Reference No. | N/A |
| Fitting Description | Hose Barb Tee |
| Across Wrench Flats | 1/2 in |
| Hose Size | 0.25 in |
| Weight | 0.064 LB |
| No. of Ends | 3 |
| Material | Steel |
| End Types | Hose Barb |
| M | 1.75 in |
| End Size | 1/4 Hose Barb |
| Fitting Angle | 90° |
| SAE Reference No. | N/A |
| Fitting Description | Hose Barb Tee |
| Across Wrench Flats | 1/2 in |
| Hose Size | 0.25 in |
| Weight | 0.064 LB |