- 45° Hose Barb to Male Pipe Adapter for 2" Hose to 2" Male Pipe
| Hex Size | 2 1/2 in |
| Pipe Size | 2 in |
| No. of Ends | 2 |
| Material | Steel |
| N | 2 in |
| Fitting Type | Elbow, 45° |
| SAE Reference No. | N/A |
| C Hex | 2 1/2 in |
| End Size | 2 Hose Barb, 2 NPT(m) |
| Hose Size | 2 in |
| Fitting Description | 45° Hose Barb to Male Pipe Adapter |
| End Types | NPT & Hose Barb |
| Length | 2.109 in |
| Weight | 0.207 LB |

