- 45° Hose Barb to Male Pipe Adapter for 1 1/4" Hose to 1 1/2" Male Pipe
| End Size | 1 1/4 Hose Barb, 1 1/2 NPT(m) |
| C Hex | 2 in |
| End Types | NPT & Hose Barb |
| Material | Steel |
| Pipe Size | 1.5 in |
| No. of Ends | 2 |
| Fitting Type | Elbow, 45° |
| SAE Reference No. | N/A |
| Fitting Description | 45° Hose Barb to Male Pipe Adapter |
| Hex Size | 2 in |
| Hose Size | 1.25 in |
| Length | 1.765 in |
| N | 1 7/8 in |
| Weight | 1.233 LB |

