- 45° Hose Barb to Male Pipe Adapter for 1 1/4" Hose to 1" Male Pipe
| C Hex | 1 3/8 in |
| N | 1.74 in |
| No. of Ends | 2 |
| Fitting Description | 45° Hose Barb to Male Pipe Adapter |
| Fitting Type | Elbow, 45° |
| Material | Steel |
| Hex Size | 1 3/8 in |
| End Types | NPT & Hose Barb |
| Hose Size | 1.25 in |
| End Size | 1 NPT(m), 1 1/4 Hose Barb |
| Length | 1.570 in |
| Pipe Size | 1 in |
| SAE Reference No. | N/A |
| Weight | 0.483 LB |

