- 45° Hose Barb to Male Pipe Adapter for 1" Hose to 1" Male Pipe
| Hose Size | 1 in |
| Length | 1.484 in |
| End Types | NPT & Hose Barb |
| Fitting Description | 45° Hose Barb to Male Pipe Adapter |
| End Size | 1 Hose Barb, 1 NPT(m) |
| N | 1 3/4 in |
| Hex Size | 1 3/8 in |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| C Hex | 1 3/8 in |
| Material | Steel |
| Fitting Type | Elbow, 45° |
| Pipe Size | 1 in |
| Weight | 0.52 LB |

