- 45° Hose Barb to Male Pipe Adapter for 1/2" Hose to 3/8" Male Pipe
| No. of Ends | 2 |
| N | 1.687 in |
| Hex Size | 13/16 in |
| Hose Size | 0.5 in |
| Fitting Description | 45° Hose Barb to Male Pipe Adapter |
| Length | 0.953 in |
| End Size | 3/8 NPT(m), 1/2 Hose Barb |
| Fitting Type | Elbow, 45° |
| Material | Steel |
| End Types | NPT & Hose Barb |
| Pipe Size | 0.375 in |
| C Hex | 13/16 in |
| SAE Reference No. | N/A |
| Weight | 0.131 LB |

