- 45° Hose Barb to Male Pipe Adapter for 5/16" Hose to 1/8" Male Pipe
| N | 1.65 in |
| Fitting Description | 45° Hose Barb to Male Pipe Adapter |
| End Types | NPT & Hose Barb |
| Fitting Type | Elbow, 45° |
| Hex Size | 1/2 in |
| End Size | 1/8 NPT(m), 5/16 Hose Barb |
| SAE Reference No. | N/A |
| Length | 0.640 in |
| C Hex | 1/2 in |
| No. of Ends | 2 |
| Hose Size | 0.3125 in |
| Material | Steel |
| Male Pipe Size | 1/8 in |
| Weight | 0.04 LB |

