Skip to content Skip to navigation menu
Pipe

4501-32-32

Pipe
Item #102878784
  • 90° Hose Barb to Male Pipe Adapter for 2" Hose to 2" Male Pipe
Pipe
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90° Hose Barb to Male Pipe Adapter for 2" Hose to 2" Male Pipe
No. of Ends 2
Fitting Description 90° Hose Barb to Male Pipe Adapter
End Size 2 Hose Barb, 2 NPT(m)
SAE Reference No. N/A
Hose Size 2 in
Pipe Size 2 in
N 3 in
Material Steel
Fitting Type Elbow, 90°
Length 2.812 in
End Types NPT & Hose Barb
Across Wrench Flats 2 5/8 in
Weight 5.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison