- 90° Hose Barb to Male Pipe Adapter for 1 1/4" Hose to 1 1/2" Male Pipe
| Hose Size | 1.25 in |
| End Types | NPT & Hose Barb |
| Fitting Description | 90° Hose Barb to Male Pipe Adapter |
| N | 2.64 in |
| End Size | 1 1/4 Hose Barb, 1 1/2 NPT(m) |
| Pipe Size | 1.5 in |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Length | 2 1/2 in |
| Material | Steel |
| Across Wrench Flats | 2 in |
| Fitting Type | Elbow, 90° |
| Weight | 2.0 LB |

