- 90° Hose Barb to Male Pipe Adapter for 1 1/4" Hose to 1 1/4" Male Pipe
| Fitting Type | Elbow, 90° |
| Length | 2 3/8 in |
| Fitting Description | 90° Hose Barb to Male Pipe Adapter |
| End Types | NPT & Hose Barb |
| Across Wrench Flats | 1 3/4 in |
| Hose Size | 1.25 in |
| Pipe Size | 1.25 in |
| SAE Reference No. | N/A |
| N | 2 3/8 in |
| No. of Ends | 2 |
| Material | Steel |
| End Size | 1 1/4 Hose Barb, 1 1/4 NPT(m) |
| Male Pipe Size | 1 1/4 in |
| Weight | 1.4 LB |

