- 90° Hose Barb to Male Pipe Adapter for 1 1/4" Hose to 1" Male Pipe
| Material | Steel |
| Pipe Size | 1 in |
| N | 1.98 in |
| Hose Size | 1.25 in |
| No. of Ends | 2 |
| Across Wrench Flats | 1 3/8 in |
| Fitting Description | 90° Hose Barb to Male Pipe Adapter |
| Length | 1.200 in |
| Fitting Type | Elbow, 90° |
| End Size | 1 NPT(m), 1 1/4 Hose Barb |
| End Types | NPT & Hose Barb |
| SAE Reference No. | N/A |
| Weight | 0.7 LB |

