- 90° Hose Barb to Male Pipe Adapter for 1" Hose to 1" Male Pipe
| Across Wrench Flats | 1 3/8 in |
| No. of Ends | 2 |
| Fitting Description | 90° Hose Barb to Male Pipe Adapter |
| Length | 2.187 in |
| N | 1.968 in |
| End Types | NPT & Hose Barb |
| Fitting Type | Elbow, 90° |
| End Size | 1 Hose Barb, 1 NPT(m) |
| Pipe Size | 1 in |
| Material | Steel |
| SAE Reference No. | N/A |
| Hose Size | 1 in |
| Weight | 0.7 LB |

