- 90° Hose Barb to Male Pipe Adapter for 1" Hose to 1/2" Male Pipe
| Fitting Description | 90° Hose Barb to Male Pipe Adapter |
| N | 1.561 in |
| Material | Steel |
| Fitting Type | Elbow, 90° |
| End Size | 1/2 NPT(m), 1 Hose Barb |
| SAE Reference No. | N/A |
| Length | 2.053 in |
| No. of Ends | 2 |
| End Types | NPT & Hose Barb |
| Hose Size | 1 in |
| Across Wrench Flats | 1 1/8 in |
| Pipe Size | 0.5 in |
| Weight | 0.453 LB |

