- 90° Hose Barb to Male Pipe Adapter for 5/8" Hose to 3/8" Male Pipe
| End Size | 3/8 NPT(m), 5/8 Hose Barb |
| No. of Ends | 2 |
| Fitting Type | Elbow, 90° |
| Pipe Size | 0.375 in |
| Fitting Description | 90° Hose Barb to Male Pipe Adapter |
| N | 1.278 in |
| SAE Reference No. | N/A |
| Material | Steel |
| End Types | NPT & Hose Barb |
| Hose Size | 0.625 in |
| Across Wrench Flats | 1 5/16 in |
| Length | 1.968 in |
| Weight | 0.18 LB |

