- 90° Hose Barb to Male Pipe Adapter for 3/8" Hose to 1/2" Male Pipe
| End Size | 3/8 Hose Barb, 1/2 NPT(m) |
| N | 1.46 in |
| Material | Steel |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Hose Size | 0.375 in |
| End Types | NPT & Hose Barb |
| Pipe Size | 0.5 in |
| Across Wrench Flats | 15/16 in |
| Length | 1.970 in |
| Fitting Type | Elbow, 90° |
| Fitting Description | 90° Hose Barb to Male Pipe Adapter |
| Weight | 0.27 LB |

