- 90° Hose Barb to Male Pipe Adapter for 5/16" Hose to 1/8" Male Pipe
| Across Wrench Flats | 12 in |
| N | 0.78 in |
| Material | Steel |
| Hose Size | 0.3125 in |
| End Size | 1/8 NPT(m), 5/16 Hose Barb |
| Fitting Type | Elbow, 90° |
| Fitting Description | 90° Hose Barb to Male Pipe Adapter |
| SAE Reference No. | N/A |
| Length | 1 3/4 in |
| End Types | NPT & Hose Barb |
| No. of Ends | 2 |
| Male Pipe Size | 1/8 in |
| Weight | 0.005 LB |

