- 90° Hose Barb to Male Pipe Adapter for 1/4" Hose to 1/4" Male Pipe
| Across Wrench Flats | 5/8 in |
| Fitting Type | Elbow, 90° |
| Length | 1.810 in |
| Pipe Size | 0.25 in |
| Material | Steel |
| N | 1.06 in |
| SAE Reference No. | N/A |
| Hose Size | 0.25 in |
| End Size | 1/4 Hose Barb, 1/4 NPT(m) |
| Fitting Description | 90° Hose Barb to Male Pipe Adapter |
| End Types | NPT & Hose Barb |
| No. of Ends | 2 |
| Weight | 0.1 LB |

