- Hose Barb to Male Pipe Adapter for 3/4" Hose to 2" Male Pipe
- Stainless Steel
| Hex Size | 1 3/8 in |
| Fitting Type | Straight |
| End Size | 3/4 Hose Barb, 2 NPT(m) |
| Material | Steel |
| End Types | NPT & Hose Barb |
| Fitting Description | Hose Barb to Male Pipe Adapter |
| Length | 1.496 in |
| Hose Size | 0.75 in |
| C Hex | 1 3/8 in |
| SAE Reference No. | N/A |
| Pipe Size | 2 in |
| N | 1.353 in |
| No. of Ends | 2 |
| Weight | 0.0 LB |

