- 90° Street Elbow Low Profile w/ ,3/4" Male Pipe Thread & 3/4" Female Pipe Thread
| Material | Steel |
| Across Wrench Flats | 1 3/8 in |
| No. of Ends | 2 |
| Male Pipe Size | 3/4 in |
| Overall Length | 2.937 in |
| N | 2 1/4 in |
| Female Pipe Size | 3/4 in |
| End Types | NPT - All Ends |
| Fitting Type | Elbow, 90° Street |
| SAE Reference No. | N/A |
| Fitting Description | 90° Street Elbow Low Profile |
| End Size | 3/4 NPT(f), 3/4 NPT(m) |
| Weight | 0.2 LB |

