- 90° Street Elbow Low Profile w/ ,1/2" Male Pipe Thread & 1/2" Female Pipe Thread
| Across Wrench Flats | 1 1/8 in |
| N | 2 in |
| End Types | NPT - All Ends |
| Fitting Description | 90° Street Elbow Low Profile |
| Female Pipe Size | 1/2 in |
| Material | Steel |
| No. of Ends | 2 |
| Male Pipe Size | 1/2 in |
| End Size | 1/2 NPT(f), 1/2 NPT(m) |
| Fitting Type | Elbow, 90° Street |
| Overall Length | 2.562 in |
| SAE Reference No. | N/A |
| Weight | 0.384 LB |

