- Female Bulkhead Connector w/ 3/8" Male 37° JIC & 3/8" Female Pipe
- Stainless Steel
| SAE Reference No. | N/A |
| Female Pipe Size | 3/8 in |
| Tube O.D. | 3/8 in |
| Material | Stainless Steel |
| End Types | JIC 37° & NPT |
| Overall Length | 2.19 in |
| End Size | 3/8 JIC(m), 3/8 NPT(f) |
| Hex Size | 7/8 in |
| End Types 2 | JIC 37°, NPT |
| Fitting Type | Adapter, Bulkhead |
| No. of Ends | 2 |
| Fitting Description | Female Bulkhead Connector |
| Fitting Angle | Straight |
| Weight | 0.21 LB |

