- Female Bulkhead Connector w/ 5/16" Male 37° JIC & 1/8" Female Pipe
- Stainless Steel
| Fitting Angle | Straight |
| End Types 2 | JIC 37°, NPT |
| Female Pipe Size | 1/8 in |
| SAE Reference No. | N/A |
| Hex Size | 3/4 in |
| Material | Stainless Steel |
| End Size Done | Yes |
| No. of Ends | 2 |
| Fitting Description | Female Bulkhead Connector |
| End Types | JIC 37° & NPT |
| Overall Length | 1.785 in |
| Fitting Type | Adapter, Bulkhead |
| End Size | 1/8 NPT(f), 5/16 JIC(m) |
| Tube O.D. | 5/16 in |
| Weight | 0.0 LB |

